Hot & Cold Water Dispenser in Stainless Steel (Pvd)

  • Mfr # 106-20

  • Zoro # G8989128


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Height
9.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-20
Zoro #
G8989128
UPC #
91388232060
Country of Origin
United States

Dimensions

Height
9.19
Width
5.13
Installation Hole Diameter
1.25
Maximum Deck Thickness
2
Handle Length (in)
2.5

Details

Number of Holes
1
Finish
Stainless Steel (PVD)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
2
Dispenser Only
Yes
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Dispenser Type
Hot and Cold Water

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.