Zoro Homepage

Hot & Cold Water Dispenser in Venetian Bronze

  • Mfr # 106-VB

  • Zoro # G9006533


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-VB
Zoro #
G9006533
UPC #
760724221630
Country of Origin
United States

Dimensions

Height
9.19
Width
5.13
Handle Length (in)
2.5
Maximum Deck Thickness
2
Installation Hole Diameter
1.25

Details

Number of Holes
1
Finish
Venetian Bronze
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
2
Dispenser Only
Yes
Drain included
No
Handle Included
Yes
Dispenser Type
Hot and Cold Water
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.