
Hot & Cold Water Dispenser in Venetian Bronze
Mfr # 1200-5603-VB
Zoro # G9009787
product price: $1,657.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5603-VB
Zoro #
G9009787
UPC #
709180004852
Country of Origin
United States
Dimensions
Height
10.01
Width
5.25
Handle Length (in)
3
Details
Number of Holes
1
Finish
Venetian Bronze
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
8
Drain included
No
Faucet Material
Brass
Dispenser Type
Hot and Cold Water
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.