Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Dispenser in Forever Brass (Pvd)

  • Mfr # 107H-01

  • Zoro # G9006192


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107H-01
Zoro #
G9006192
UPC #
91388721045
Country of Origin
United States

Dimensions

Height
9.38
Width
3.88
Handle Length (in)
3

Details

Number of Holes
1
Finish
Forever Brass (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
3.65
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Dispenser Type
Hot Water
Handle Included
Yes

Description

Nadya Kitchen Faucets beautifully combine functionality with design flair and offer something unique to compliment any kitchen. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.