
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106H/14
Zoro #
G9036798
UPC #
91388720383
Country of Origin
United States
Dimensions
Width
3.94
Height
9.25
Installation Hole Diameter
1.25
Handle Length (in)
2.5
Maximum Deck Thickness
2
Details
Number of Holes
1
Finish
Gun Metal
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.75
Faucet Mount
Deck Mounted
Handle Included
Yes
Dispenser Only
Yes
Faucet Material
Brass
Drain included
No
Dispenser Type
Hot Water
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.