
Hot Water Dispenser in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 3200-5613/ORB
- Zoro # G8978095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200-5613/ORB
Zoro #
G8978095
UPC #
709180056462
Country of Origin
United States
Dimensions
Height
9.22
Width
3.65
Handle Length (in)
2.5
Details
Number of Holes
1
Finish
Oil Rubbed Bronze - Hand Relieved
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.3
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Dispenser Type
Hot Water
Dispenser Only
Yes
Description
The sensual curves of the Jeter collection perfectly compliment any contemporary kitchen. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.