
Hot Water Dispenser in Satin Nickel (Pvd)
Mfr # 2940-5613-15S
Zoro # G9000522
product price:Â $788.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2940-5613-15S
Zoro #
G9000522
UPC #
760724599265
Country of Origin
United States
Dimensions
Width
2
Height
9.5
Handle Length (in)
2.75
Details
Number of Holes
1
Finish
Satin Nickel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.3
Dispenser Only
Yes
Handle Included
Yes
Dispenser Type
Hot Water
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Description
The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.