Hot Water Dispenser in Stainless Steel (Pvd)

  • Mfr # 2500-5613-20

  • Zoro # G9037245


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Height
9.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-5613-20
Zoro #
G9037245
UPC #
760724426554
Country of Origin
United States

Dimensions

Height
9.31
Width
3.56
Handle Length (in)
3

Details

Number of Holes
1
Finish
Stainless Steel (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.3
Dispenser Type
Hot Water
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Handle Included
Yes

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.