Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Dispenser in Venetian Bronze

  • Mfr # 2940-5613-VB

  • Zoro # G9064107


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-5613-VB
Zoro #
G9064107
UPC #
709180011713
Country of Origin
United States

Dimensions

Height
9.5
Width
2
Handle Length (in)
2.75

Details

Number of Holes
1
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4.3
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Dispenser Only
Yes
Dispenser Type
Hot Water

Description

The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.