
Hot Water Dispenser in Weathered Copper (Living) (Discontinued)
- Mfr # 106H/08W
- Zoro # G9016358
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106H/08W
Zoro #
G9016358
UPC #
91388720352
Country of Origin
United States
Dimensions
Width
3.94
Height
9.25
Installation Hole Diameter
1.25
Handle Length (in)
2.5
Maximum Deck Thickness
2
Details
Number of Holes
1
Finish
Weathered Copper (Living, non-returnable)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.75
Faucet Material
Brass
Dispenser Type
Hot Water
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Dispenser Only
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.