
Hot Water Dispenser in Weathered Copper (Living) (Discontinued)
- Mfr # 108H/08W
- Zoro # G8977273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108H/08W
Zoro #
G8977273
UPC #
91388722882
Country of Origin
United States
Dimensions
Width
3.9
Height
8.13
Handle Length (in)
3
Details
Number of Holes
1
Finish
Weathered Copper (Living, non-returnable)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1
Weight
4
Drain included
No
Faucet Material
Brass
Dispenser Only
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Dispenser Type
Hot Water
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.