
Kitchen Bridge Faucet in English Bronze
Mfr # 9463-07
Zoro # G9064642
product price: $2,141.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Faucet Type
Kitchen Bridge Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9463-07
Zoro #
G9064642
UPC #
760724519485
Country of Origin
United States
Dimensions
Height
15.13
Width
15
Faucet Center Size
8
Handle Length (in)
4.69
Details
Number of Holes
2
Finish
English Bronze
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Faucet Type
Kitchen Bridge Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
7.9
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.