Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Bridge Faucet in Oil Rubbed Bronze

  • Mfr # 9451-10B

  • Zoro # G9093866


product price: $1,515.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Width
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9451-10B
Zoro #
G9093866
UPC #
760724150824
Country of Origin
United States

Dimensions

Width
11.25
Height
9.44
Faucet Center Size
8
Handle Length (in)
2.63

Details

Number of Holes
2
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Flow Rate (GPM)
1.8
Faucet Type
Kitchen Bridge Faucet
Handle Material
Brass
Weight
7.05
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.