Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Bridge Faucet in Polished Gold (Pvd)

  • Mfr # 9461-24

  • Zoro # G9044638


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Height
9.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9461-24
Zoro #
G9044638
UPC #
760724519119
Country of Origin
United States

Dimensions

Height
9.31
Width
15
Handle Length (in)
4.5
Faucet Center Size
8

Details

Number of Holes
2
Finish
Polished Gold (PVD)
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Faucet Type
Kitchen Bridge Faucet
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
7.9
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.