Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Bridge Faucet in Satin Nickel (Pvd)

  • Mfr # 9464-15S

  • Zoro # G9006497


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Height
15.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9464-15S
Zoro #
G9006497
UPC #
760724515913
Country of Origin
United States

Dimensions

Height
15.13
Width
15
Faucet Center Size
8
Handle Length (in)
2.5

Details

Number of Holes
2
Finish
Satin Nickel (PVD)
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Faucet Type
Kitchen Bridge Faucet
Weight
7.9
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.