Zoro Homepage

Kitchen Bridge Faucet With Side Spray

  • Mfr # 1500-5412-26

  • Zoro # G208455067


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length (In.)
22 in
Height
5 in
Width
22 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-5412-26
Zoro #
G208455067
UPC #
709180104514
Country of Origin
United States

Dimensions

Length (In.)
22 in
Height
5 in
Width
22 in

Details

Finish
Polished Chrome
Material
Brass
Standards
ADA Compliant; ASME Listed

Description

Available in 28 unique finishes


  • •Solid brass construction
  • •Bridge-style brass valve bodies
  • •Quarter-turn washerless ceramic disc valve cartridges
  • •ADA compliant contemporary cross handles
  • •Swivel spout assembly with integral diverter assembly
  • •Solid brass pull-out sidespray assembly
  • •8-3/8" (21.2 cm) spout height at outlet
  • •9" (22.8 cm) spout reach (c-c)
  • •For 8" (20.3 cm) centers
  • •1.8 gallons (6.8 liters) per minute maximum flow rate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.