
Kitchen Bridge Faucet With Side Spray Forever Brass Pvd
Mfr # 1/1/9453
Zoro # G508436698
product price: $2,339.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
20 in
Width
12 in
Material
Brass
Height
7 in
Standards
ADA Compliant; ASME Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/1/9453
Zoro #
G508436698
UPC #
760724151470
Country of Origin
United States
Dimensions
Length (In.)
20 in
Width
12 in
Height
7 in
Details
Finish
Forever Brass
Material
Brass
Standards
ADA Compliant; ASME Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.