
Kitchen Bridge Faucet With Side Spray in French Gold (Pvd)
Mfr # 9456-24A
Zoro # G8989873
product price: $2,410.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Faucet Type
Kitchen Bridge Faucet with Side Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9456-24A
Zoro #
G8989873
UPC #
709180024195
Country of Origin
United States
Dimensions
Height
15.13
Width
10
Faucet Center Size
8
Handle Length (in)
2.5
Details
Number of Holes
3
Finish
French Gold (PVD)
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Faucet Type
Kitchen Bridge Faucet with Side Spray
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
12.3
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.