
Kitchen Bridge Faucet With Side Spray in Gloss Black (Discontinued)
- Mfr # 9452-1/54
- Zoro # G9064493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9452-1/54
Zoro #
G9064493
UPC #
760724262596
Country of Origin
United States
Dimensions
Height
8
Width
10
Faucet Center Size
8
Handle Length (in)
2.5
Details
Number of Holes
3
Finish
Gloss Black
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Faucet Type
Kitchen Bridge Faucet with Side Spray
Faucet Material
Brass
Weight
5.82
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.