Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Bridge Faucet With Side Spray Polished Gold Pvd

  • Mfr # 1/24/9452

  • Zoro # G408436675


product price: $2,318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
7 in
Standards
ADA Compliant; ASME Listed
Length (In.)
12 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/24/9452
Zoro #
G408436675
UPC #
760724151166
Country of Origin
United States

Dimensions

Height
7 in
Length (In.)
12 in
Width
20 in

Details

Finish
Polished Gold
Material
Brass
Standards
ADA Compliant; ASME Listed

Description

Available in 28 unique finishes


  • •Solid Brass Construction
  • •ADA Compliant Cross Handles
  • •Bridge-style brass valve bodies
  • •Quarter-turn washerless ceramic disc valve cartridges
  • •Swivel spout assembly with integral diverter assembly
  • •Solid brass pull-out sidespray assembly
  • •1.8 gallons (6.7 liters) per minute maximum flow rate
  • •6-9/16" (16.7 cm) spout height at outlet
  • •8-1/2" (21.6 cm) min. to 10-3/8" (26.4 cm) max. spout reach (c-c)
  • •For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.