
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942/65
Zoro #
G9025573
UPC #
760724148838
Country of Origin
United States
Dimensions
Height
8.75
Width
15
Faucet Center Size
8
Handle Length (in)
2.38
Details
Number of Holes
2
Finish
Biscuit
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
6.75
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.