Zoro Homepage

Kitchen Faucet With Side Spray in Matte White

  • Mfr # 946-52

  • Zoro # G9037805


product price: $1,382.50
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946-52
Zoro #
G9037805
UPC #
760724263210
Country of Origin
United States

Dimensions

Width
15
Height
8.5
Faucet Center Size
8
Handle Length (in)
2.38

Details

Number of Holes
3
Finish
Matte White
Number of Handles
2
ADA Compliant
Yes
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.8
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.