
Large Basket Strainer Set in Satin Brass (Pvd)
Mfr # 120-04
Zoro # G8992533
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Length
7
ADA Compliant
No
Weight
1
Width
6
Height
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-04
Zoro #
G8992533
UPC #
91388220159
Country of Origin
United States
Dimensions
Length
7
Width
6
Height
5
Details
Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
1
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.