
Lavatory Bridge Faucet in Antique Copper
Mfr # 1030B-08A
Zoro # G9089237
product price: $2,296.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030B-08A
Zoro #
G9089237
UPC #
760724737513
Country of Origin
United States
Dimensions
Height
9.31
Width
15.2
Faucet Connection Size
0.5
Maximum Deck Thickness
1.5
Faucet Center Size
8
Handle Length (in)
3.75
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.3
Flow Rate (GPM)
1.2
Faucet Type
Bridge
Finish
Antique Copper
Faucet Material
Brass
Drain type
Pop-up knob assembly with drain and tail piece
Drain included
Yes
Faucet Mount
Deck Mounted
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.