Lavatory Bridge Faucet in Antique Nickel

  • Mfr # 930B-15A

  • Zoro # G8983747


product price:  $1,912.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.32
Faucet Type
Bridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930B-15A
Zoro #
G8983747
UPC #
760724145011
Country of Origin
United States

Dimensions

Width
8
Height
9.38
Faucet Connection Size
0.5 in
Maximum Deck Thickness
1.5 in
Faucet Center Size
8
Handle Length (in)
2.88

Details

Finish
Antique Nickel
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.32
Faucet Type
Bridge
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Drain Type
Pop-up knob assembly with drain and tail piece
Flow Rate - Maximum
1.2
Installation Type
Deck Mounted
Number of Mounting Holes
2

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.