Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavatory Bridge Faucet in Flat Black

  • Mfr # 1000B-56

  • Zoro # G8971226


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000B-56
Zoro #
G8971226
UPC #
760724703228
Country of Origin
United States

Dimensions

Height
9.38
Width
11.5
Faucet Center Size
8
Handle Length (in)
2.25
Maximum Deck Thickness
1.5
Faucet Connection Size
0.5

Details

Number of Holes
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.15
Finish
Flat Black
Faucet Type
Bridge
Flow Rate (GPM)
1.2
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain type
Pop-up knob assembly with drain and tail piece

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.