
Lavatory Bridge Faucet in Forever Brass (Pvd)
Mfr # 1000B-01
Zoro # G9019456
product price: $1,593.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000B-01
Zoro #
G9019456
UPC #
760724702979
Country of Origin
United States
Dimensions
Height
9.38
Width
11.5
Handle Length (in)
2.25
Faucet Connection Size
0.5
Maximum Deck Thickness
1.5
Faucet Center Size
8
Details
Number of Holes
2
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3
Finish
Forever Brass (PVD)
Faucet Type
Bridge
Flow Rate (GPM)
1.2
Faucet Material
Brass
Handle Included
Yes
Drain type
Pop-up knob assembly with drain and tail piece
Faucet Mount
Deck Mounted
Drain included
Yes
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.