Lavatory Bridge Faucet in French Gold (Pvd)

  • Mfr # 930B-24A

  • Zoro # G9000312


product price:  $1,849.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.32
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930B-24A
Zoro #
G9000312
UPC #
760724258230
Country of Origin
United States

Dimensions

Width
8
Height
9.38
Handle Length (in)
2.88
Faucet Connection Size
0.5 in
Faucet Center Size
8
Maximum Deck Thickness
1.5 in

Details

Handle Type
Cross
Finish
French Gold (PVD)
Handle Material
Brass
Number of Handles
2
Weight
3.32
Handle Included
Yes
Drain included
Yes
Faucet Material
Brass
Flow Rate - Maximum
1.2
Installation Type
Deck Mounted
Drain Type
Pop-up knob assembly with drain and tail piece
Number of Mounting Holes
2

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.