
Lavatory Bridge Faucet in Matte White
Mfr # 930B-52
Zoro # G9047054
product price: $1,595.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.32
Faucet Type
Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930B-52
Zoro #
G9047054
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Width
8
Height
9.38
Faucet Center Size
8
Maximum Deck Thickness
1.5 in
Faucet Connection Size
0.5 in
Handle Length (in)
2.88
Details
Finish
Matte White
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.32
Faucet Type
Bridge
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Drain Type
Pop-up knob assembly with drain and tail piece
Number of Mounting Holes
2
Installation Type
Deck Mounted
Flow Rate - Maximum
1.2
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.