
Lavatory Bridge Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 1030B/ORB
- Zoro # G9063303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1030B/ORB
Zoro #
G9063303
UPC #
760724216476
Country of Origin
United States
Dimensions
Height
9.31
Width
15.2
Handle Length (in)
3.75
Faucet Center Size
8
Maximum Deck Thickness
1.5
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.3
Flow Rate (GPM)
1.2
Faucet Type
Bridge
Drain included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain type
Pop-up knob assembly with drain and tail piece
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.