Lavatory Bridge Faucet in Polished Brass Uncoated (Living)

  • Mfr # 930B-03N

  • Zoro # G8995656


product price:  $1,595.99
/ea
Free Shipping & Returns

Key Features

Faucet Type
Bridge
Handle Type
Cross
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930B-03N
Zoro #
G8995656
UPC #
760724144885
Country of Origin
United States

Dimensions

Height
9.38
Width
8
Faucet Center Size
8
Handle Length (in)
2.88
Faucet Connection Size
0.5 in
Maximum Deck Thickness
1.5 in

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Faucet Type
Bridge
Handle Type
Cross
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Handle Material
Brass
Weight
3.32
Drain included
Yes
Handle Included
Yes
Faucet Material
Brass
Drain Type
Pop-up knob assembly with drain and tail piece
Installation Type
Deck Mounted

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.