
Lavatory Bridge Faucet in Weathered Brass (Discontinued)
- Mfr # 1000B/03W
- Zoro # G9080916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000B/03W
Zoro #
G9080916
UPC #
760724702993
Country of Origin
United States
Dimensions
Height
9.38
Width
11.5
Maximum Deck Thickness
1.5
Faucet Center Size
8
Handle Length (in)
2.25
Faucet Connection Size
0.5
Details
Number of Holes
2
ADA Compliant
Yes
Finish
Weathered Brass
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3
Faucet Type
Bridge
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Drain type
Pop-up knob assembly with drain and tail piece
Faucet Mount
Deck Mounted
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.