
Lavatory Bridge Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 1000B/08W
- Zoro # G9097226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000B/08W
Zoro #
G9097226
UPC #
760724703051
Country of Origin
United States
Dimensions
Height
9.38
Width
11.5
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.5
Handle Length (in)
2.25
Details
Number of Holes
2
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3
Faucet Type
Bridge
Flow Rate (GPM)
1.2
Faucet Material
Brass
Drain type
Pop-up knob assembly with drain and tail piece
Drain included
Yes
Faucet Mount
Deck Mounted
Handle Included
Yes
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.