Lavatory Supply Kit, 1/2" Sweat in Polished Nickel

  • Mfr # 4772-15

  • Zoro # G6738488


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
ADA Compliant
No
Height
6.5
Width
6.5
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4772-15
Zoro #
G6738488
UPC #
760724700395
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Length
24

Details

Sub-Category
Valves
Finish
Polished Nickel
ADA Compliant
No
Weight
2.9

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.