
Luxtherm 1/2 Thermostatic Rough-In 1 Port in No Finish
Mfr # 1-741
Zoro # G6606276
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Finish
No Finish
Height
6.34
Weight
4.25
Width
5.43
Valve Size
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-741
Zoro #
G6606276
UPC #
760724599432
Country of Origin
United States
Dimensions
Height
6.34
Width
5.43
Valve Size
0.5
Details
Finish
No Finish
Item
Luxtherm? 1/2 Thermostatic Rough-In (1 Port) in No Finish
Weight
4.25
Valve Body Material
Brass
ADA Compliant
No
Description
Luxtherm® thermostatic valves incorporate an integrated volume control and multi-port diverter. Focusing its attention on state-of-the-art features and design flexibility, the Luxtherm® valve provides effortless temperature accuracy and volume control through multiple devices including showerheads, handheld showers, body sprays, tub spouts and a variety of other applications. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.