Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Button in Antique Copper

  • Mfr # 2-532-08A

  • Zoro # G6600712


product price: $45.69
/ea

Key Features

ADA Compliant
No
Number of Handles
1
Weight
0.05
Handle Material
Brass
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-532-08A
Zoro #
G6600712
UPC #
91388773457
Country of Origin
United States

Details

Finish
Antique Copper
ADA Compliant
No
Number of Handles
1
Weight
0.05
Handle Material
Brass
Handle Included
Yes

Description

Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.