
Metal Button in Satin Nickel (Pvd)
Mfr # 2-532-15S
Zoro # G6590562
product price: $38.59
/eaKey Features
ADA Compliant
No
Number of Handles
1
Weight
0.05
Handle Material
Brass
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-532-15S
Zoro #
G6590562
UPC #
91388773532
Country of Origin
United States
Details
Finish
Satin Nickel (PVD)
ADA Compliant
No
Number of Handles
1
Weight
0.05
Handle Material
Brass
Handle Included
Yes
Description
Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.