Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Hand Shower in Flat Black

  • Mfr # 283-3-56

  • Zoro # G8393787


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Style, Multi-Function Engine With 3 Spray Modes (Spray, Rain and Massage), Rubber Nozzles Facilitate Easy Cleaning, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Shower Head Type
Multi Function Hand Shower
Height
10.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-3-56
Zoro #
G8393787
UPC #
760724177609
Country of Origin
United States

Dimensions

Height
10.06
Width
4
Depth
4"
Face Dia.
4"
Hand Shower Diameter
4

Details

Item
Hand Shower
Features
Contemporary Style, Multi-Function Engine With 3 Spray Modes (Spray, Rain and Massage), Rubber Nozzles Facilitate Easy Cleaning, Incorporates Twin Back-Check Valves
Flow Rate
1.8 gpm
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Multi Function Hand Shower
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
2.85
Hand Shower Flow Rate
1.8
Showerhead Function
Spray; Rain; Massage
Hose Included
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.