Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Showerhead in Antique Brass

  • Mfr # 2155-06

  • Zoro # G8952177


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Features
3-Spray modes, Rubber nozzles facilitate easy cleaning, Contemporary Style
Flow Rate
1.8 gpm
ADA Compliant
No
Shower Head Type
Multi Function
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155-06
Zoro #
G8952177
UPC #
760724462880
Country of Origin
United States

Dimensions

Height
4
Width
4
Face Dia.
3-11/16"

Details

Item
Shower Head
Features
3-Spray modes, Rubber nozzles facilitate easy cleaning, Contemporary Style
Flow Rate
1.8 gpm
ADA Compliant
No
Finish
Antique Brass
Shower Head Type
Multi Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
1.6
Showerhead Function
Spray; Rain; Massage

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.