Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Showerhead in Flat Black

  • Mfr # 2143-56

  • Zoro # G7486587


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Features
5-Spray modes, Contemporary Style, Rubber nozzles facilitate easy cleaning
Flow Rate
1.8 gpm
ADA Compliant
No
Shower Head Type
Multi Function
Height
5.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143-56
Zoro #
G7486587
UPC #
760724284901
Country of Origin
United States

Dimensions

Height
5.94
Width
5.94
Face Dia.
5-15/16"

Details

Item
Shower Head
Features
5-Spray modes, Contemporary Style, Rubber nozzles facilitate easy cleaning
Flow Rate
1.8 gpm
ADA Compliant
No
Finish
Flat Black
Shower Head Type
Multi Function
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, Energy Policy Act of 1992, EPA Watersense, IAPMO/cUPC, IPC, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
4.25
Showerhead Function
Full; Massage; Intense Turbo Spray; 2 Combinations

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.