Oil Rubbed Bronze, 1.2 gpm, Newport Brass

  • Mfr # 8-176/10B

  • Zoro # G6557958


product price: $41.65
/ea

Key Features

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Oil Rubbed Bronze
ADA Compliant
No
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-176/10B
Zoro #
G6557958
UPC #
760724509363
Country of Origin
United States

Details

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Oil Rubbed Bronze
ADA Compliant
No
Flow Rate (GPM)
1.2
Type
Aerator

Description

Aerator in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.