This item is Discontinued.

Newport Brass Open Toilet Tissue Holder in Stainless Steel (Pvd) 37-27/20

Open Toilet Tissue Holder in Stainless Steel (Pvd) (Discontinued)

  • Mfr # 37-27/20
  • Zoro # G7311675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-27/20
Zoro #
G7311675
UPC #
760724415459
Country of Origin
United States

Dimensions

Height
1.06
Width
8.13

Details

Finish
Stainless Steel (PVD)
ADA Compliant
No
Weight
1.95

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.