Zoro Homepage

Polished Chrome, 1.2 gpm, Newport Brass

  • Mfr # 2-633/26

  • Zoro # G6564635


product price: $50.99
/ea

Key Features

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Type
Aerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-633/26
Zoro #
G6564635
UPC #
760724434917
Country of Origin
United States

Details

Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Chrome
Flow Rate (GPM)
1.2
Type
Aerator
ADA Compliant
No

Description

Aerator For 1690 Lavatory in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.