
Polished Gold (PVD), 1.2 gpm, Newport Brass
Mfr # 2-631/24
Zoro # G6558563
product price: $44.99
/eaKey Features
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Gold (PVD)
Flow Rate (GPM)
1.2
Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-631/24
Zoro #
G6558563
UPC #
760724505631
Country of Origin
United States
Details
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Gold (PVD)
Flow Rate (GPM)
1.2
Type
Aerator
ADA Compliant
No
Description
Aerator For 1680 Lavatory in Polished Gold (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.