
Polished Nickel, 1.2 gpm, Newport Brass
Mfr # 2-631/15
Zoro # G6561817
product price: $40.69
/eaKey Features
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Nickel
Flow Rate (GPM)
1.2
Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-631/15
Zoro #
G6561817
UPC #
760724505600
Country of Origin
United States
Details
Flow Rate
1.2 gpm
Fits Brand
Newport Brass
Finish
Polished Nickel
Flow Rate (GPM)
1.2
Type
Aerator
ADA Compliant
No
Description
Aerator For 1680 Lavatory in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.