Pot Filler, Wall Mount in Aged Brass

  • Mfr # 3170-5503-034

  • Zoro # G8993556


product price: $1,704.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
2.8
ADA Compliant
Yes
Faucet Type
Pot Filler
Height
8.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3170-5503-034
Zoro #
G8993556
UPC #
709180053249
Country of Origin
United States

Dimensions

Width
2.8
Height
8.95
Handle Length (in)
3
Faucet Connection Size
0.5

Details

Finish
Aged Brass
Handle Type
Lever
ADA Compliant
Yes
Faucet Type
Pot Filler
Handle Material
Brass
Number of Handles
2
Weight
9.85
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Connection
NPT

Description

The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.