Zoro Homepage

Pot Filler, Wall Mount in Aged Brass

  • Mfr # 9481-034

  • Zoro # G8972312


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9481-034
Zoro #
G8972312
UPC #
760724542728
Country of Origin
United States

Dimensions

Width
2.94
Height
7.94
Faucet Connection Size
0.5
Handle Length (in)
2.63

Details

Finish
Aged Brass
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Faucet Type
Pot Filler
Weight
3.56
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.