Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Filler, Wall Mount in Antique Brass

  • Mfr # 9481-06

  • Zoro # G8979626


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Cross
Faucet Type
Pot Filler
Handle Material
Brass
Height
7.94
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9481-06
Zoro #
G8979626
UPC #
760724153177
Country of Origin
United States

Dimensions

Height
7.94
Width
2.94
Faucet Connection Size
0.5
Handle Length (in)
2.63

Details

Finish
Antique Brass
Handle Type
Cross
Faucet Type
Pot Filler
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Weight
3.56
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.