
Pot Filler, Wall Mount in Antique Brass
Mfr # 9485-06
Zoro # G9099265
product price: $1,429.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Width
2.94
Faucet Type
Pot Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9485-06
Zoro #
G9099265
UPC #
760724265139
Country of Origin
United States
Dimensions
Width
2.94
Height
9.81
Handle Length (in)
3.5
Faucet Connection Size
0.5
Details
Finish
Antique Brass
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Faucet Type
Pot Filler
Number of Handles
2
Weight
8.5
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.