
Pot Filler, Wall Mount in Antique Copper
Mfr # 1200-5503-08A
Zoro # G8965714
product price: $1,704.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
Height
9.5
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200-5503-08A
Zoro #
G8965714
UPC #
760724478683
Country of Origin
United States
Dimensions
Height
9.5
Width
2.94
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
Antique Copper
Handle Type
Lever
Number of Handles
2
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Weight
9.5
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.